MSW-1540
Gardner Bender Fasteners, Fiber Insulated Bell and Thermostat Wire Staples Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

MSW-1540

Gardner Bender Fasteners, Fiber Insulated Bell and Thermostat Wire Staples Series
In stock
Item Number
MSW-1540
MFG Item Number
MSW-1540
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Fasteners, Fiber Insulated Bell and Thermostat Wire Staples Series
Item #
MSW-1540
Insulated Bell Wire Staple, White,

Fiber Insulated Bell and Thermostat Wire Staples Series Information

  • Insulates and Protects Cable
Secures bell, speaker, telephone and thermostat wire.


Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number MSW-1540
Item Number MSW-1540
Manufacturer Gardner Bender
Product Series Fiber Insulated Bell and Thermostat Wire Staples
Family Series Gardner Bender Fasteners, Fiber Insulated Bell and Thermostat Wire Staples Series
Cable Size Thermostat 1/8 "
Staple Type Insulated Metal Staple
Staple Size 1/8 "
Insulated Yes
Insulation Color White
Insulation Material Fiber
Package Quantity 40
Style Standard
Net Weight 0.09 lbs
Gross Weight 0.09 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved