OX-100B
Gardner Bender Chemicals, Ox-Gard Anti-Oxidant Compound Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

OX-100B

Gardner Bender Chemicals, Ox-Gard Anti-Oxidant Compound Series
In stock
Item Number
OX-100B
MFG Item Number
OX-100B
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Chemicals, Ox-Gard Anti-Oxidant Compound Series
Item #
OX-100B
Ox-Gard Anti-Oxidant Compound, 1 Oz

Ox-Gard Anti-Oxidant Compound Series Information

  • Improves Conductivity; Penetrates Aluminum Oxide to Maintain Inter‑Strand and Inter‑Conductor Current Paths
  • Produces a Cooler Connection
  • Guards Against Oxidation
The perfect safeguard for aluminum‑to‑aluminum, aluminum‑to‑copper wire connections and aluminum conduit joints and copper‑to‑copper.


Specifications

Specifications
Manufacturer Part Number OX-100B
Item Number OX-100B
Manufacturer Gardner Bender
Product Series Ox-Gard Anti-Oxidant Compound
Family Series Gardner Bender Chemicals, Ox-Gard Anti-Oxidant Compound Series
Product Base Non-Petroleum
Use With Aluminum to Aluminum, Aluminum to Copper, Copper to Copper
Container Type Squeeze Bottle
Container Size 1 oz
RoHS Yes
Net Weight 0.0844 lbs
Gross Weight 0.09 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved