PCS-1600T
Gardner Bender Fasteners, Coaxial Masonry Staples Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

PCS-1600T

Gardner Bender Fasteners, Coaxial Masonry Staples Series
In stock
Item Number
PCS-1600T
MFG Item Number
PCS-1600T
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Fasteners, Coaxial Masonry Staples Series
Item #
PCS-1600T
Masonry Coaxial Staple, 1/4in.,

Coaxial Masonry Staples Series Information

  • Hardened Nails Can Penetrate Cement Block, Mortar or Plaster Surfaces
  • UV‑Protected
Secures RG‑59 and RG‑6 coaxial cables.


Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number PCS-1600T
Item Number PCS-1600T
Manufacturer Gardner Bender
Product Series Coaxial Masonry Staples
Family Series Gardner Bender Fasteners, Coaxial Masonry Staples Series
Cable Size RG-59, RG-6
Staple Type Plastic Saddle
Staple Size 1/4 "
Insulated Yes
Insulation Color Black
Insulation Material Plastic
Package Quantity 25
Style Single Nail
Comments Hardened Nail for Penetrating Cement, Mortar, and Plaster Surfaces
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved