The store will not work correctly when cookies are disabled.
PS-1575T2
Gardner Bender Fasteners, Plastic Staples Series
MFG Item Number
PS-1575T2
Order by 5:00 PM ET and your package will ship the same day.
Product Details
Overview
Fasteners, Plastic Staples Series
Plastic Staple, 3/4in., White;
Plastic Staples Series Information
Specifications
Specifications
Ships Factory Direct |
No |
Manufacturer Part Number |
PS-1575T2 |
Item Number |
PS-1575T2 |
Manufacturer |
Gardner Bender |
Product Series |
Plastic Staples |
Family Series |
Gardner Bender Fasteners, Plastic Staples Series |
Cable Size |
10/3, 12/3, 14/3 |
Staple Type |
Plastic Saddle |
Staple Size |
3/4 " |
Insulated |
Yes |
Insulation Color |
White |
Insulation Material |
Plastic |
Package Quantity |
15 |
Style |
Double Nail |
Approvals |
UL |
Net Weight |
0 lbs |
Gross Weight |
0 lbs |
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved