PSB-1600T
Gardner Bender Fasteners, Low Voltage Plastic Staples Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

PSB-1600T

Gardner Bender Fasteners, Low Voltage Plastic Staples Series
In stock
Item Number
PSB-1600T
MFG Item Number
PSB-1600T
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Fasteners, Low Voltage Plastic Staples Series
Item #
PSB-1600T
Low Volt Staple, 3/16in., Black;

Low Voltage Plastic Staples Series Information

  • UV‑Resistant Polyethylene Saddles Will Not Rust, Rot or Deteriorate
  • Zinc‑Plated Nails Resist Rust and Corrosion
  • For Inside and Outside Applications
Secures bell, speaker, thermostat and telephone wire.


Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number PSB-1600T
Item Number PSB-1600T
Manufacturer Gardner Bender
Product Series Low Voltage Plastic Staples
Family Series Gardner Bender Fasteners, Low Voltage Plastic Staples Series
Cable Size Thermostat 3/16 "
Staple Type Plastic Saddle
Staple Size 3/16 "
Insulated Yes
Insulation Color Black
Insulation Material Plastic
Package Quantity 25
Style Single Nail
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved