SB-209
Gardner Bender Hole Making, Step Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

SB-209

Gardner Bender Hole Making, Step Series
In stock
Item Number
SB-209
MFG Item Number
SB-209
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Hole Making, Step Series
Item #
SB-209
Step Bit, 7/8in. - 1-1/8in. 2 Sizes

Step Series Information

  • Applications Include Junction Boxes, Switch Boxes, Metal Studs, Electrical Appliances, Lighting Fixtures and Many Other Uses
  • Double Flute Cutting Action Drills Clean, Round Holes Quickly and Safely with Minimum Effort
  • Exclusive Three‑Lobed Shank for Positive, Non‑Slip Grip in Drill Chucks
  • Self‑Starting, Self‑Centering Drill Tip ‑ No Pilot Hole Required
  • Made Of High‑Speed Steel for Faster Drilling and Longer Life
  • Drills through 10‑Gauge Mild Steel or Stainless Steel
  • For Accurate Step‑By‑Step Drilling in Sheet Metals
  • Drills Large Holes in Confined Spaces


Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number SB-209
Item Number SB-209
Manufacturer Gardner Bender
Product Series Step
Family Series Gardner Bender Hole Making, Step Series
Bit Type Step
Bit Size 7/16-1-1/8 "
Material Steel
Shank Type Straight
Self-Feeding Yes
Comments 12 Stages
Net Weight 0.28 lbs
Gross Weight 0.3165 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved