The store will not work correctly when cookies are disabled.
SK-832WP
Gardner Bender Screws, Electrician Screw Kit Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details
Overview
Screws, Electrician Screw Kit Series
8/32 Size Electricians Screw Kit
Electrician Screw Kit Series Information
- Slotted Round‑Head Screws for Switches, Receptacles and Outlet Applications
- Slotted Flat‑Head Screws for All‑Purpose Electrical Fastening
Assorted sizes & lengths of commonly used electrical machine screws.
Specifications
Specifications
Ships Factory Direct |
No |
Manufacturer Part Number |
SK-832WP |
Item Number |
SK-832WP |
Manufacturer |
Gardner Bender |
Product Series |
Electrician Screw Kit |
Family Series |
Gardner Bender Screws, Electrician Screw Kit Series |
Bit Type |
Slotted |
Size |
1/4, 1/2, 3/4, 1, 1-1/4, 1-1/2, 2 |
Screw Head Type |
Round Head |
Packaging Type |
Plastic Box |
Comments |
Includes White, Ivory, and Almond Wall Plate Screws |
Net Weight |
1.1 lbs |
Gross Weight |
1.26 lbs |
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved