SP-7
Gardner Bender Knockouts, SP Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

SP-7

Gardner Bender Knockouts, SP Series
In stock
Item Number
SP-7
MFG Item Number
SP-7
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Knockouts, SP Series
Item #
SP-7
Stud Punch W/Spring Release,

SP Series Information

  • Die # 43‑95
  • Punch # 43‑52
  • Automatic stripper
  • Only 6 lbs in weight
This series of the stud punch features a spring loaded sleeve that increases the lift and accuracy of the punch while providing a smoother cutting action. The high leverage design permits punching holes in aluminum studs and mild steel with minimum effort. From the center of the punch to the back of the housing measure 2 inches.


Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number SP-7
Item Number SP-7
Manufacturer Gardner Bender
Product Series SP
Family Series Gardner Bender Knockouts, SP Series
Conduit & Pipe Size 1 "
Capacity (GA) 20 AWG
Material Application Steel
Driver Type Manual
Net Weight 0.6813 lbs
Gross Weight 0.6813 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved