WRR-100
Gardner Bender Wire Pulling, Handy-Saver Reel Roller Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

WRR-100

Gardner Bender Wire Pulling, Handy-Saver Reel Roller Series
In stock
Item Number
WRR-100
MFG Item Number
WRR-100
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Wire Pulling, Handy-Saver Reel Roller Series
Item #
WRR-100
Reel Roller, Space Saver

Handy-Saver Reel Roller Series Information

Specifications

Specifications
Manufacturer Part Number WRR-100
Item Number WRR-100
Manufacturer Gardner Bender
Product Series Handy-Saver Reel Roller
Family Series Gardner Bender Wire Pulling, Handy-Saver Reel Roller Series
Style Roller
Maximum Reel Diameter 30 "
Maximum Number of Reels 1
Load Capacity 3,000 lbs
Net Weight 29.85 lbs
Gross Weight 29.85 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved