WSP-144
Gardner Bender Wire Pulling, Deluxe Spool Cart Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

WSP-144

Gardner Bender Wire Pulling, Deluxe Spool Cart Series
In stock
Item Number
WSP-144
MFG Item Number
WSP-144
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Wire Pulling, Deluxe Spool Cart Series
Item #
WSP-144
Deluxe Spool Cart

Deluxe Spool Cart Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number WSP-144
Item Number WSP-144
Manufacturer Gardner Bender
Product Series Deluxe Spool Cart
Family Series Gardner Bender Wire Pulling, Deluxe Spool Cart Series
Style Cart
Maximum Reel Diameter 18 "
Maximum Number of Reels 23
Load Capacity 400 lbs
Net Weight 29.5813 lbs
Gross Weight 29.5813 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved