XTM-225
Gardner Bender Terminals, GB Xtreme Terminals Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

XTM-225

Gardner Bender Terminals, GB Xtreme Terminals Series
In stock
Item Number
XTM-225
MFG Item Number
XTM-225
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Terminals, GB Xtreme Terminals Series
Item #
XTM-225
Terminal, Crimp/Solder/Shrink, blue,

GB Xtreme Terminals Series Information


Specifications

Specifications
Manufacturer Part Number XTM-225
Item Number XTM-225
Manufacturer Gardner Bender
Product Series GB Xtreme Terminals
Family Series Gardner Bender Terminals, GB Xtreme Terminals Series
Terminal Type Disconnect - Pair
Wire Size 16-14 AWG
Wire Size (AWG) 14 AWG, 15 AWG, 16 AWG
Package Quantity 3
Volts 600 V
Insulated Insulated
Insulation Material Heat Shrinkable Tube
Color Blue
Max Temp 221 °F
Approvals cUL, UL
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved