XTM-240
Gardner Bender Terminals, GB Xtreme Terminals Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

XTM-240

Gardner Bender Terminals, GB Xtreme Terminals Series
In stock
Item Number
XTM-240
MFG Item Number
XTM-240
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Terminals, GB Xtreme Terminals Series
Item #
XTM-240
Terminal, Crimp/Solder/Shrink, Red,

GB Xtreme Terminals Series Information


Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number XTM-240
Item Number XTM-240
Manufacturer Gardner Bender
Product Series GB Xtreme Terminals
Family Series Gardner Bender Terminals, GB Xtreme Terminals Series
Terminal Type Butt Connector
Wire Size 22-18 AWG
Wire Size (AWG) 18 AWG, 19 AWG, 20 AWG, 21 AWG, 22 AWG
Package Quantity 6
Volts 600 V
Insulated Insulated
Insulation Material Heat Shrinkable Tube
Color Red
Max Temp 221 °F
Approvals cUL, UL
Net Weight 0.005 lbs
Gross Weight 0.005 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved