XTM-250
Gardner Bender Terminals, GB Xtreme Terminals Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

XTM-250

Gardner Bender Terminals, GB Xtreme Terminals Series
In stock
Item Number
XTM-250
MFG Item Number
XTM-250
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Terminals, GB Xtreme Terminals Series
Item #
XTM-250
Terminal, Crimp/Solder/Shrink,

GB Xtreme Terminals Series Information


Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number XTM-250
Item Number XTM-250
Manufacturer Gardner Bender
Product Series GB Xtreme Terminals
Family Series Gardner Bender Terminals, GB Xtreme Terminals Series
Terminal Type Butt Connector
Wire Size 12-10 AWG
Wire Size (AWG) 10 AWG, 11 AWG, 12 AWG
Package Quantity 4
Volts 600 V
Insulated Insulated
Insulation Material Heat Shrinkable Tube
Color Yellow
Max Temp 221 °F
Approvals cUL, UL
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved