The store will not work correctly when cookies are disabled.
XTM-305
Gardner Bender Shrink Tubing, Thin Wall Assortments Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details
Overview
Shrink Tubing, Thin Wall Assortments Series
Heatshrink, adhesive lined, 3in.
Thin Wall Assortments Series Information
Specifications
Specifications
Ships Factory Direct |
No |
Manufacturer Part Number |
XTM-305 |
Item Number |
XTM-305 |
Manufacturer |
Gardner Bender |
Product Series |
Thin Wall Assortments |
Family Series |
Gardner Bender Shrink Tubing, Thin Wall Assortments Series |
Nom. Inner Diameter (in) |
3/8 |
Length (In) |
3 " |
Color(s) |
Blue, Red, Yellow |
Number of Pieces |
5 |
Shrink Ratio |
2:1 |
Adhesive Lining |
Yes |
Recovery Temperature |
257 °F |
Operating Temperature |
-40-257 °F |
Packaging Type |
Clam |
Approvals |
CSA, UL |
Comments |
MIL-DTL-23053/5 Class 1 |
Net Weight |
0 lbs |
Gross Weight |
0 lbs |
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved