XTM-401
Gardner Bender Cable Clamps, Rubber Insulated Clamps Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

XTM-401

Gardner Bender Cable Clamps, Rubber Insulated Clamps Series
In stock
Item Number
XTM-401
MFG Item Number
XTM-401
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Cable Clamps, Rubber Insulated Clamps Series
Item #
XTM-401
3/8in. STAINLESS STEEL CUSHION CLAMP,

Rubber Insulated Clamps Series Information

  • Secures Wire and Cable in Industrial, Auto/Marine and Where Vibrations May Occur
  • Corrosive‑Resistant Plated Steel Clamp
  • Flexible 1/2" Wide Body
  • Secure with 1/4" Screw
  • XTM Are Stainless Steel

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number XTM-401
Item Number XTM-401
Manufacturer Gardner Bender
Product Series Rubber Insulated Clamps
Family Series Gardner Bender Cable Clamps, Rubber Insulated Clamps Series
Color Black
Screw Hole 0.25 "
Package Quantity 2
Bundle Size (in) 0.375 "
Comments Plated Stainless Steel Clamp
Net Weight 0.065 lbs
Gross Weight 0.065 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved