1250-D-R00-00000-1-G
Gefran Process Controllers, 1250 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

1250-D-R00-00000-1-G

Gefran Process Controllers, 1250 Series
In stock
Item Number
1250-D-R00-00000-1-G
MFG Item Number
F060836
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Process Controllers, 1250 Series
Item #
1250-D-R00-00000-1-G
1250-D-R00-00000-1-G Temperature

1250 Series Information

  • Universal Input Configurable for Thermocouples, Resistance Thermometers, Linear Inputs
  • Operator Interface with Large LCD Display, Customizable, with Choice of Colors
  • Timer, Setpoint, and Algorithm Programmer for Controlling Motorized Valves
  • Easy, Guided Configuration, Copy/Paste Parameters Even with Power Off
  • Preventive Maintenance with Energy Counters (kWh) and Load Switching
  • Scrolling Diagnostics Messages, Configurable, in the Selected Language
  • Up to Two CT Inputs for Interrupted Load Diagnostics
  • Removable Faceplate for Immediate Replacement
  • RS485 Serial Communication in Modbus RTU
  • Advanced Tuning of Control Parameters
  • Relay, Logic, Isolated Analog Outputs
  • 16 Function Block Applications
  • Different Password Levels
  • Remote Setpoint Input
  • Sampling Time 60ms

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number F060836
Item Number 1250-D-R00-00000-1-G
Manufacturer Gefran
Product Series 1250
Family Series Gefran Process Controllers, 1250 Series
Power Supply 100-240 VAC, 100-240 VDC
Nominal Power Supply 120 VAC, 240 VAC, 125 VDC, 250 VDC
Input Type Milliamps DC, Millivolts DC, RTD, Thermocouple, Volts DC
Output Type Relay, Solid State AC
Number of Outputs 2
Display Type LED
Case Size 1/8 DIN
Thermocouple Class C, D, J, K, R, S, T
Approvals CE, UL
RoHS Yes
Net Weight 0.5291 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved