1300-RDW0-00-2-1
Gefran Process Controllers, 1200-1300 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

1300-RDW0-00-2-1

Gefran Process Controllers, 1200-1300 Series
In stock
Item Number
1300-RDW0-00-2-1
MFG Item Number
F047258
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Process Controllers, 1200-1300 Series
Item #
1300-RDW0-00-2-1
1300-RDW0-00-2-1 Temperature Control

1200-1300 Series Information


Videos

Specifications

Specifications
Manufacturer Part Number F047258
Item Number 1300-RDW0-00-2-1
Manufacturer Gefran
Product Series 1200-1300
Family Series Gefran Process Controllers, 1200-1300 Series
Power Supply 100-240 VAC, 100-240 VDC
Nominal Power Supply 120 VAC, 240 VAC, 125 VDC, 250 VDC
Input Type Milliamps DC, Millivolts DC, RTD, Thermocouple, Volts DC
Number of Outputs 3
Display Type LED
Case Size 1/4 DIN
Thermocouple Class B, E, J, K, N, R, S, T
Approvals CE, cULus
RoHS Yes
Net Weight 0.8819 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved