The store will not work correctly when cookies are disabled.
1300-RR00-00-2-1
Gefran Process Controllers, 1200-1300 Series
In stock
Item Number
1300-RR00-00-2-1
This item cannot be canceled or returned
Order by 5:00 PM ET and your package will ship the same day.
Product Details
Overview
Process Controllers, 1200-1300 Series
1300-RR00-00-2-1 Temperature Control
1200-1300 Series Information
Specifications
Specifications
Ships Factory Direct |
No |
Manufacturer Part Number |
F028444 |
Item Number |
1300-RR00-00-2-1 |
Manufacturer |
Gefran |
Product Series |
1200-1300 |
Family Series |
Gefran Process Controllers, 1200-1300 Series |
Power Supply |
100-240 VAC, 100-240 VDC |
Nominal Power Supply |
120 VAC, 240 VAC, 125 VDC, 250 VDC |
Input Type |
Milliamps DC, Millivolts DC, RTD, Thermocouple, Volts DC |
Number of Outputs |
2 |
Display Type |
LED |
Case Size |
1/4 DIN |
Thermocouple Class |
B, E, J, K, N, R, S, T |
Approvals |
CE, cULus |
RoHS |
Yes |
Net Weight |
0.8819 lbs |
Gross Weight |
0 lbs |
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved