1350-R-R00-00000-0-G
Gefran Process Controllers, 1350 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

1350-R-R00-00000-0-G

Gefran Process Controllers, 1350 Series
In stock
Item Number
1350-R-R00-00000-0-G
MFG Item Number
F061855
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Process Controllers, 1350 Series
Item #
1350-R-R00-00000-0-G
1350-R-R00-00000-0-G Temperature

1350 Series Information

OPERATOR INTERFACE ‑ Large LCD Display. Graphic display of power, output current or valve position. Scrolling alphameric display of 25 messages (32 letters each), completely configurable and savable.
EASY CONFIGURATION ‑ Guided configuration for manual‑free programming, with a few essential parameters and on‑line help messages. Ability to clone configuration among controllers, even with power off and in the field, thanks to a mini portable configurator with Zapper battery. The initial parameters can always be reset, both from the keypad and from the GF_eXpress Software tool.
DIAGNOSTICS, PREVENTIVE MAINTENANCE, AND ENERGY MONITOR ‑ Complete diagnostics for broken or incorrectly connected probe, total or partial load break, out of range variables, and control loop faults. Thanks to the switching count and to the settable alarm thresholds, you can program preventive maintenance to replace worn actuators.
FUNCTION BLOCK APPLICATIONS ‑ Sixteen AND, OR, Timer Function Blocks let you create customizable logic sequences for complete and flexible machine control. The controller’s hardware resources are exploited completely, without any need for external devices such as timers and small PLCs.
TIMER ‑ Three types of timers let you set delay times before activating the control, hold times on the setpoint value, and timed changes of programmed setpoints.
GENERAL CHARACTERISTICS ‑ The controller is completely software configurable without accessing the internal electronics.
The universal main input accepts thermocouple sensors, resistance thermometers, and linears. The controller can be replaced at any time simply by removing the faceplate, without any additional procedures.

  • Universal Input Configurable For Thermocouples, Resistance Thermometers, Linear Inputs
  • Operator Interface with Large LCD Display, Customizable, with Choice of Colors
  • Timer, Setpoint, and Algorithm Programmer for Controlling Motorized Valves
  • Easy, Guided Configuration, Copy/ Paste Parameters Even With Power Off
  • Preventive Maintenance with Energy Counters (kWh) and Load Switching
  • Scrolling Diagnostics Messages, Configurable, in the Selected Language
  • Up To Two CT Inputs for Interrupted Load Diagnostics
  • Removable Faceplate for Immediate Replacement
  • RS485 Serial Communication in Modbus RTU
  • Advanced Tuning of Control Parameters
  • Relay, Logic, Isolated Analog Outputs
  • Accuracy 0.2%, Sampling Time 60 ms
  • 16 Function Block Applications
  • Different Password Levels
  • Remote Setpoint Input


Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number F061855
Item Number 1350-R-R00-00000-0-G
Manufacturer Gefran
Product Series 1350
Family Series Gefran Process Controllers, 1350 Series
Power Supply 11-27 VAC, 11-27 VDC
Nominal Power Supply 24 VAC, 12 VDC, 24 VDC
Input Type Milliamps DC, Millivolts DC, RTD, Thermocouple, Volts DC
Output Type Relay
Number of Outputs 2
Display Type LED
Case Size 1/4 DIN
Thermocouple Class C, D, J, K, R, S, T
Approvals CE, UL
RoHS Yes
Net Weight 0.5291 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved