F003165
Gefran Linear Transducers, IC Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

F003165

Gefran Linear Transducers, IC Series
In stock
Item Number
F003165
MFG Item Number
F003165
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Linear Transducers, IC Series
Item #
F003165
IC-C-300-E-M 0000X000X00

IC Series Information

  • Thanks to a Special Constructive Technique, the IC Transducer Provides High Resistance to the Working Pressures of Oil‑Pressure Cylinders (Max 340 Bar)
  • Transducer with Exposed Tracks, Allowing Rod Diameter to Be Reduced to a Minimum to Permit Installation in Small Cylinders
  • Available with Internal Flanges or External Threads to Guarantee Mechanical Compatibility with All Principal Cylinder Types

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number F003165
Item Number F003165
Manufacturer Gefran
Product Series IC
Family Series Gefran Linear Transducers, IC Series
Stroke Length 11.8 "
Output Type Potentiometer 10 kOhm
Connector Connector VPT02A10-6PT2
Transducer Style Potentiometer
Mounting Flange
Approvals CE
RoHS Yes
Comments Metric External Flange
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved