F003174
Gefran Linear Transducers, IC Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

F003174

Gefran Linear Transducers, IC Series
In stock
Item Number
F003174
MFG Item Number
F003174
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Linear Transducers, IC Series
Item #
F003174
IC-F-150-I-02M 0000X000X00

IC Series Information

  • Thanks to a Special Constructive Technique, the IC Transducer Provides High Resistance to the Working Pressures of Oil‑Pressure Cylinders (Max 340 Bar)
  • Transducer with Exposed Tracks, Allowing Rod Diameter to Be Reduced to a Minimum to Permit Installation in Small Cylinders
  • Available with Internal Flanges or External Threads to Guarantee Mechanical Compatibility with All Principal Cylinder Types

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number F003174
Item Number F003174
Manufacturer Gefran
Product Series IC
Family Series Gefran Linear Transducers, IC Series
Stroke Length 5.9 "
Output Type Potentiometer 10 kOhm
Connector Wire Leads 3-Pole
Transducer Style Potentiometer
Mounting Flange
Approvals CE
RoHS Yes
Comments Internal Flange
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved