F003401
Gefran Linear Transducers, LT Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

F003401

Gefran Linear Transducers, LT Series
In stock
Item Number
F003401
MFG Item Number
F003401
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Linear Transducers, LT Series
Item #
F003401
Linear Potentiometer LT-H-0050-S

LT Series Information

RECTILINEAR DISPLACEMENT TRANSDUCER
  • Installation Is Made Simpler By the Absence of Electrical Signal Variation in Output, Outside the Theoretical Electrical Stroke
  • Ideal for Applications on Plastic Injection Presses, Vertical Presses, and on Many Other Processing Machines
  • The Transducer Has Been Improved in Order to Guarantee Greater Reliability under All Conditions
  • A Sturdier Structure Makes the LT Series Even Stronger for Applications with Heavy Vibration
  • The New Grooves Provide an Excellent Alternative to the Usual System of Fastening with Brackets


Specifications

Specifications
Manufacturer Part Number F003401
Item Number F003401
Manufacturer Gefran
Product Series LT
Family Series Gefran Linear Transducers, LT Series
Stroke Length 2 "
Connector Connector 3-Pole
IP Rating IP60
Transducer Style Potentiometer
Mounting Brackets
Approvals CE
RoHS Yes
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved