F003644
Gefran Linear Transducers, LT Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

F003644

Gefran Linear Transducers, LT Series
In stock
Item Number
F003644
MFG Item Number
F003644
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Linear Transducers, LT Series
Item #
F003644
Linear Potentiometer LT-M-0900-P

LT Series Information

RECTILINEAR DISPLACEMENT TRANSDUCER
  • Installation Is Made Simpler By the Absence of Electrical Signal Variation in Output, Outside the Theoretical Electrical Stroke
  • Ideal for Applications on Plastic Injection Presses, Vertical Presses, and on Many Other Processing Machines
  • The Transducer Has Been Improved in Order to Guarantee Greater Reliability under All Conditions
  • A Sturdier Structure Makes the LT Series Even Stronger for Applications with Heavy Vibration
  • The New Grooves Provide an Excellent Alternative to the Usual System of Fastening with Brackets


Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number F003644
Item Number F003644
Manufacturer Gefran
Product Series LT
Family Series Gefran Linear Transducers, LT Series
Stroke Length 35.4 "
Connector Connector DIN 43650 4-Pole
IP Rating IP65
Transducer Style Potentiometer
Mounting Brackets
Approvals CE
RoHS Yes
Net Weight 2.5625 lbs
Gross Weight 2.875 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved