F003669
Gefran Linear Transducers, PA1 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

F003669

Gefran Linear Transducers, PA1 Series
In stock
Item Number
F003669
MFG Item Number
F003669
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Linear Transducers, PA1 Series
Item #
F003669
PA1-C-150 0000X000X00

PA1 Series Information

RECTILINEAR DISPLACEMENT TRANSDUCER

  • Compact to be Suitable for Installation in Small Places and to Detect Small Shifts
  • Joint with Up‑Take of Slack and M4 Threading Providing Greater Tolerances in Movement
  • Simplified Installation Due to Lack of Electrical Signal Varation at Output Outside Theoretical Electrical Stroke
  • Ideal For Small Mechnical Devices, Valves and Test Tool and Benches

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number F003669
Item Number F003669
Manufacturer Gefran
Product Series PA1
Family Series Gefran Linear Transducers, PA1 Series
Stroke Length 5.9 "
Output Type Potentiometer 5 kOhm
Connector Connector M12 5-Pole
Transducer Style Potentiometer
Mounting Brackets
Approvals CE
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved