F003684
Gefran Linear Transducers, PA1 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

F003684

Gefran Linear Transducers, PA1 Series
In stock
Item Number
F003684
MFG Item Number
F003684
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Linear Transducers, PA1 Series
Item #
F003684
PA1-F-075-S01M 0000X000X00

PA1 Series Information

RECTILINEAR DISPLACEMENT TRANSDUCER

  • Compact to be Suitable for Installation in Small Places and to Detect Small Shifts
  • Joint with Up‑Take of Slack and M4 Threading Providing Greater Tolerances in Movement
  • Simplified Installation Due to Lack of Electrical Signal Varation at Output Outside Theoretical Electrical Stroke
  • Ideal For Small Mechnical Devices, Valves and Test Tool and Benches

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number F003684
Item Number F003684
Manufacturer Gefran
Product Series PA1
Family Series Gefran Linear Transducers, PA1 Series
Stroke Length 3 "
Output Type Potentiometer 5 kOhm
Connector Connector DIN 43322 5-Pole
Transducer Style Potentiometer
Mounting Brackets
Approvals CE
Net Weight 0.26 lbs
Gross Weight 0.535 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved