The store will not work correctly when cookies are disabled.
F003997
Gefran Linear Transducers, PK Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details
Overview
Linear Transducers, PK Series
RODLESS RECTILINEAR DISPLACEMENT TRANSDUCER
- Installation Is Made Simpler by the Absence of Electrical Signal Variation in Output, Outside the Theoretical Electrical Stroke
- Ideal for Applications on Plastic Injection Presses, Vertical Presses, and on Many Other Processing Machines
- The New Grooves Provide an Excellent Alternative to the Usual System of Fastening with Brackets
- The Transducer Has Been Improved in Order to Guarantee Greater Reliability under All Conditions
- Mechanical Linkage Using Joint with Take‑Up of Play, M5 Thread
- Grade of Protection IP40
Specifications
Specifications
Ships Factory Direct |
No |
Manufacturer Part Number |
F003997 |
Item Number |
F003997 |
Manufacturer |
Gefran |
Product Series |
PK |
Family Series |
Gefran Linear Transducers, PK Series |
Stroke Length |
8.9 " |
Output Type |
Potentiometer 5 kOhm |
Connector |
Connector DIN 43650 4-Pole |
IP Rating |
IP40 |
Transducer Style |
Potentiometer |
Mounting |
Brackets |
Approvals |
CE |
RoHS |
Yes |
Net Weight |
0 lbs |
Gross Weight |
0 lbs |
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved