F004227
Gefran Linear Transducers, PY2 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

F004227

Gefran Linear Transducers, PY2 Series
In stock
Item Number
F004227
MFG Item Number
F004227
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Linear Transducers, PY2 Series
Item #
F004227
PY-2-F-025-S10M 0000X000X00

PY2 Series Information

RECTILINEAR DISPLACEMENT TRANSDUCTER WITH BALL TIP
  • The Tip with Stainless Steel Ball Is Suitable for Applications Where the Object to Be Measured Is Not Subject to Shifts Transverse to the Transducer Axle
  • The Side Connection Creates a Through‑Rod Structure with Double Rod Support, Guaranteeing Greater Overall Strength of the Transducer
  • The Return Spring Automatically Returns the Rod to Zero Position, Making the Transducer Suitable for Comparator Applications
  • Can Be Used for Valves or Mechanical Parts When the Rod Cannot Be Attached to the Moving Object
  • Ideal for Checking the Flatness or Thickness of Panels of Various Materials
  • Strokes From 10 to 150mm
  • Case: Anodised Aluminum Nylon 66 G 25
  • Control Rod: Stainless Steel ANSI 303
  • Mounting: Brackets With Variable Longitudinal Axis
  • Work Temperature ‑22 thru +212 deg F (‑30 thru +100 deg C)

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number F004227
Item Number F004227
Manufacturer Gefran
Product Series PY2
Family Series Gefran Linear Transducers, PY2 Series
Stroke Length 1 "
Connector Cable 3-Pole
Transducer Style Potentiometer with Spring Return
Mounting Brackets
Approvals CE
Comments 10 m Cable Length
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved