F004337
Gefran Linear Transducers, PZ12 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

F004337

Gefran Linear Transducers, PZ12 Series
In stock
Item Number
F004337
MFG Item Number
F004337
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Linear Transducers, PZ12 Series
Item #
F004337
PZ-12-S-025 0000X000X50

PZ12 Series Information


Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number F004337
Item Number F004337
Manufacturer Gefran
Product Series PZ12
Family Series Gefran Linear Transducers, PZ12 Series
Stroke Length 1 "
Output Type Potentiometer 1 kOhm
Connector Cable 3-Pole
IP Rating IP60
Transducer Style Potentiometer
Mounting Brackets
Approvals CE
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved