F004431
Gefran Linear Transducers, PZ34 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

F004431

Gefran Linear Transducers, PZ34 Series
In stock
Item Number
F004431
MFG Item Number
F004431
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Linear Transducers, PZ34 Series
Item #
F004431
PZ-34-F-075 0000X000X00

PZ34 Series Information


Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number F004431
Item Number F004431
Manufacturer Gefran
Product Series PZ34
Family Series Gefran Linear Transducers, PZ34 Series
Stroke Length 3 "
Connector Cable 3-Pole
IP Rating IP60
Transducer Style Potentiometer
Mounting Flange
Approvals CE
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved