F005030
Gefran Transducers, AM Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

F005030

Gefran Transducers, AM Series
In stock
Item Number
F005030
MFG Item Number
F005030
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Transducers, AM Series
Item #
F005030
AM-KN5U 2130X000X00

AM Series Information

Specifications

Specifications
Manufacturer Part Number F005030
Item Number F005030
Manufacturer Gefran
Product Series AM
Family Series Gefran Transducers, AM Series
Max Load 5 kN
Force Application Compression
Body Style Mini Button Load Cell
Nominal Supply Voltage 10 VDC
Nominal Output 2 mV/V
Accuracy 1 %
Nominal Input Resistance 350 Ohm
IP Rating IP65
Approvals CE
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved