F005070
Gefran Transducers, CM Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

F005070

Gefran Transducers, CM Series
In stock
Item Number
F005070
MFG Item Number
F005070
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Transducers, CM Series
Item #
F005070
Load Cell CM-K2M-C-R 2130X000X00

CM Series Information

  • Range of Measurement: from 100 to 50,000 kg
  • Internally Generated Calibration Signal
  • Grade of Protection: IP67 (DIN 40050)
  • All Stainless Steel Construction
  • Accuracy Class: 0.2%
  • Corrosion Resistant
CM series load cells are strain gauge transducers used to measure loads in static and dynamic applications, in compression, with high accuracy. They are machined from a single block of metal, so the primary sensing element, the mountings and the case contain no welds allowing smaller dimensions and an enhanced grade of protection. The configuration of the point of measurement, with 8 strain gauges, reduces errors caused by imperfect applications of the load. Typical applications of load cells connected in parallel are: silos, hoppers, large weighing platforms. The stainless steel construction is suitable for use in aggressive environments in the chemical and petrochemical industries

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number F005070
Item Number F005070
Manufacturer Gefran
Product Series CM
Family Series Gefran Transducers, CM Series
Max Load 2,000 kg
Force Application Compression
Body Style Button Load Cell
Nominal Supply Voltage 10 VDC
Nominal Output 2 mV/V
Accuracy 0.2 %
Nominal Input Resistance 700 Ohm
IP Rating IP65
Approvals CE
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved