F005286
Gefran Linear Transducers, PME Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

F005286

Gefran Linear Transducers, PME Series
In stock
Item Number
F005286
MFG Item Number
F005286
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Linear Transducers, PME Series
Item #
F005286
PM-E-12-F-0150-S 0000X000XX00XXX

PME Series Information

  • Rectilinear Displacement Transducer without Drag Shaft, Completely Water‑Tight (IP67), Designed to Work in Humid Environments (CEI EN 60529)
  • The Magnetic Cursor Replaces the Drag Shaft Used in Traditional Displacement Transducers, Making the Instrument Even More Compact
  • Installation is Made Simpler Because There is No Variation in the Electrical Output Signal outside the Theoretical Electrical Stroke
  • The Instrument Can Be Used in Compressed Air Applications with Max. Working Pressure of 20 Bar
  • The PME Series Has an External Magnetic Actuator Linked to an Internal Measurement Cursor


Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number F005286
Item Number F005286
Manufacturer Gefran
Product Series PME
Family Series Gefran Linear Transducers, PME Series
Stroke Length 5.9 "
Connector Cable 3-Pole
IP Rating IP67
Transducer Style Potentiometer with Magnetic Drag
Mounting Brackets
Approvals CE
RoHS Yes
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved