F006909
Gefran Sensors, AR2 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

F006909

Gefran Sensors, AR2 Series
In stock
Item Number
F006909
MFG Item Number
F006909
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Sensors, AR2 Series
Item #
F006909
AR2-C-2-B-C-C-K-D-2 000X060X00080AX

AR2 Series Information


Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number F006909
Item Number F006909
Manufacturer Gefran
Product Series AR2
Family Series Gefran Sensors, AR2 Series
Input Style Probe
Output Style Connection Head
Resistance 100 Ohm
Sensing Element Platinum 3 Wire
Max Temperature 176-1,112 °F
Temperature Range 1,112 °F
Accuracy Class Class 1/3 DIN
Connection Thread 1/2 " Gas
Wire Length 3.15 "
Probe Length 2.36 "
Sheath Material 316 Stainless Steel
Approvals CE
Comments Transmits 4-20 mA
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved