F017887
Gefran Sensors, TR1 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

F017887

Gefran Sensors, TR1 Series
In stock
Item Number
F017887
MFG Item Number
F017887
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Sensors, TR1 Series
Item #
F017887
Thermocouple TR1-A-2-B-5-A-F

TR1 Series Information


Specifications

Specifications
Manufacturer Part Number F017887
Item Number F017887
Manufacturer Gefran
Product Series TR1
Family Series Gefran Sensors, TR1 Series
Input Style Probe
Output Style Three Wire
Resistance 100 Ohm
Sensing Element Platinum 3 Wire
Max Temperature -40-482 °F
Temperature Range 475 °F
Accuracy Class Class B
Probe Length 2 "
Sheath Material Stainless Steel
RoHS Yes
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved