F018440
Gefran Sensors, TR1 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

F018440

Gefran Sensors, TR1 Series
In stock
Item Number
F018440
MFG Item Number
F018440
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Sensors, TR1 Series
Item #
F018440
Thermocouple TR1-B-2-B-5-A-I-B-1

TR1 Series Information


Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number F018440
Item Number F018440
Manufacturer Gefran
Product Series TR1
Family Series Gefran Sensors, TR1 Series
Input Style Probe
Output Style Three Wire
Resistance 100 Ohm
Sensing Element Platinum 3 Wire
Max Temperature -40-482 °F
Temperature Range 475 °F
Accuracy Class Class B
Connection Thread 1/4 " Gas
Probe Length 4 "
Sheath Material Stainless Steel
RoHS Yes
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved