F018454
Gefran Sensors, TR1 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

F018454

Gefran Sensors, TR1 Series
In stock
Item Number
F018454
MFG Item Number
F018454
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Sensors, TR1 Series
Item #
F018454
TR1-B-2-B-5-A-I-C-1 020X000X00100XX

TR1 Series Information


Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number F018454
Item Number F018454
Manufacturer Gefran
Product Series TR1
Family Series Gefran Sensors, TR1 Series
Input Style Probe
Output Style Three Wire
Resistance 100 Ohm
Sensing Element Platinum 3 Wire
Max Temperature -40-482 °F
Temperature Range 482 °F
Accuracy Class Class B
Connection Thread 3/8 " Gas
Wire Length 78.74 "
Probe Length 3.94 "
Sheath Material Stainless Steel
Approvals CE
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved