F019358
Gefran Sensors, TR5 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

F019358

Gefran Sensors, TR5 Series
In stock
Item Number
F019358
MFG Item Number
F019358
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Sensors, TR5 Series
Item #
F019358
Thermocouple TR5-B-1-B-5-Q-J-B-3

TR5 Series Information


Specifications

Specifications
Manufacturer Part Number F019358
Item Number F019358
Manufacturer Gefran
Product Series TR5
Family Series Gefran Sensors, TR5 Series
Input Style Pipe Plug
Output Style Standard Connector
Resistance 100 Ohm
Sensing Element Platinum 2 Wire
Max Temperature -40-482 °F
Temperature Range 475 °F
Accuracy Class Class B
Connection Thread 1/4 " Gas
Probe Length 0.4 "
Sheath Material 303 Stainless Steel
RoHS Yes
Comments Bayonet Fitting
Net Weight 0.565 lbs
Gross Weight 0.59 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved