F019407
Gefran Sensors, TR5 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

F019407

Gefran Sensors, TR5 Series
In stock
Item Number
F019407
MFG Item Number
F019407
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Sensors, TR5 Series
Item #
F019407
TR5-B-2-B-5-Q-I-B-3 035X000X00015XX

TR5 Series Information


Specifications

Specifications
Manufacturer Part Number F019407
Item Number F019407
Manufacturer Gefran
Product Series TR5
Family Series Gefran Sensors, TR5 Series
Input Style Probe
Output Style Three Wire
Resistance 100 Ohm
Sensing Element Platinum 3 Wire
Max Temperature -40-482 °F
Temperature Range 482 °F
Accuracy Class Class B
Connection Thread 1/4 " Gas
Wire Length 137.8 "
Probe Length 0.59 "
Sheath Material 303 Stainless Steel
Comments Bayonet Fitting
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved