F029959
Gefran Sensors, AR6 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

F029959

Gefran Sensors, AR6 Series
In stock
Item Number
F029959
MFG Item Number
F029959
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Sensors, AR6 Series
Item #
F029959
Thermocouple AR6-B-2-B-C-C-I-D-2

AR6 Series Information


Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number F029959
Item Number F029959
Manufacturer Gefran
Product Series AR6
Family Series Gefran Sensors, AR6 Series
Input Style Probe
Output Style Connection Head
Resistance 100 Ohm
Sensing Element Platinum 3 Wire
Max Temperature -40-572 °F
Temperature Range 575 °F
Accuracy Class Class B
Connection Thread 1/2 " Gas
Probe Length 8 "
Sheath Material 316 Stainless Steel
RoHS Yes
Comments Adjustable Compression Fitting
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved