F035139
Gefran Sensors, TR5N Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

F035139

Gefran Sensors, TR5N Series
In stock
Item Number
F035139
MFG Item Number
F035139
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Sensors, TR5N Series
Item #
F035139
Thermocouple TR5N-2-A-3-Q-J-P-1

TR5N Series Information


Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number F035139
Item Number F035139
Manufacturer Gefran
Product Series TR5N
Family Series Gefran Sensors, TR5N Series
Input Style Pipe Plug
Output Style Standard Connector
Resistance 100 Ohm
Sensing Element Platinum 3 Wire
Max Temperature -40-482 °F
Temperature Range 475 °F
Accuracy Class Class A
Connection Thread M12 x 1.5
Probe Length 0.4 "
Sheath Material 303 Stainless Steel
RoHS Yes
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved