F039323
Gefran Sensors, TR5 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

F039323

Gefran Sensors, TR5 Series
In stock
Item Number
F039323
MFG Item Number
F039323
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Sensors, TR5 Series
Item #
F039323
Thermocouple TR5-B-2-B-5-Q-I-B-3

TR5 Series Information


Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number F039323
Item Number F039323
Manufacturer Gefran
Product Series TR5
Family Series Gefran Sensors, TR5 Series
Input Style Pipe Plug
Output Style Three Wire
Resistance 100 Ohm
Sensing Element Platinum 3 Wire
Max Temperature -40-482 °F
Temperature Range 475 °F
Accuracy Class Class B
Connection Thread 1/4 " Gas
Probe Length 0.6 "
Sheath Material 303 Stainless Steel
RoHS Yes
Comments Bayonet Fitting
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved