F042380
Gefran Sensors, TR1 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

F042380

Gefran Sensors, TR1 Series
In stock
Item Number
F042380
MFG Item Number
F042380
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Sensors, TR1 Series
Item #
F042380
TR1-C-2-B-3-A-J-D-2 060X000X00100XA

TR1 Series Information


Specifications

Specifications
Manufacturer Part Number F042380
Item Number F042380
Manufacturer Gefran
Product Series TR1
Family Series Gefran Sensors, TR1 Series
Input Style Probe
Output Style Three Wire
Resistance 100 Ohm
Sensing Element Platinum 3 Wire
Max Temperature -40-482 °F
Temperature Range 482 °F
Accuracy Class Class B
Connection Thread 1/2 " Gas
Wire Length 236.22 "
Probe Length 3.94 "
Sheath Material Stainless Steel
Approvals CE
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved