F049539
Gefran Sensors, TR6 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

F049539

Gefran Sensors, TR6 Series
In stock
Item Number
F049539
MFG Item Number
F049539
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Sensors, TR6 Series
Item #
F049539
TR6-B-2-B-C-A-I-B-2 000X000X00100XX

TR6 Series Information


Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number F049539
Item Number F049539
Manufacturer Gefran
Product Series TR6
Family Series Gefran Sensors, TR6 Series
Input Style Probe
Output Style Connection Head
Resistance 100 Ohm
Sensing Element Platinum 3 Wire
Max Temperature -40-572 °F
Temperature Range 572 °F
Accuracy Class Class B
Connection Thread 1/4 " Gas
Probe Length 3.94 "
Sheath Material 304 Stainless Steel
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved