F060992
Gefran Sensors, TR1 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

F060992

Gefran Sensors, TR1 Series
In stock
Item Number
F060992
MFG Item Number
F060992
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Sensors, TR1 Series
Item #
F060992
Thermocouple TR1-A-1-B-5-A-H

TR1 Series Information


Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number F060992
Item Number F060992
Manufacturer Gefran
Product Series TR1
Family Series Gefran Sensors, TR1 Series
Input Style Probe
Output Style Two Wire
Resistance 100 Ohm
Sensing Element Platinum 2 Wire
Max Temperature -40-482 °F
Temperature Range 475 °F
Accuracy Class Class B
Probe Length 2 "
Sheath Material Stainless Steel
RoHS Yes
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved