F062713
Gefran Sensors, TRM Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

F062713

Gefran Sensors, TRM Series
In stock
Item Number
F062713
MFG Item Number
F062713
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Sensors, TRM Series
Item #
F062713
Thermocouple TRM-CE-5-B-0-D-0-S-N

TRM Series Information


Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number F062713
Item Number F062713
Manufacturer Gefran
Product Series TRM
Family Series Gefran Sensors, TRM Series
Input Style Probe
Output Style LEMO2S Connector
Resistance 100 Ohm
Sensing Element Platinum 4 Wire
Max Temperature -40-752 °F
Temperature Range 750 °F
Accuracy Class Class B
Connection Thread M18 x 1.5
Probe Length 6 "
Sheath Material 316 Stainless Steel
RoHS Yes
Comments Male and Female Connectors, Conical Tip
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved