F066388
Gefran Sensors, TR1M Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

F066388

Gefran Sensors, TR1M Series
In stock
Item Number
F066388
MFG Item Number
F066388
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Sensors, TR1M Series
Item #
F066388
Thermocouple TR1M-B-2-A-3-C-I-B-2

TR1M Series Information


Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number F066388
Item Number F066388
Manufacturer Gefran
Product Series TR1M
Family Series Gefran Sensors, TR1M Series
Input Style Probe
Output Style Standard Connector
Resistance 100 Ohm
Sensing Element Platinum 3 Wire
Max Temperature -112-1,112 °F
Temperature Range 1,100 °F
Accuracy Class Class A
Connection Thread 1/4 " Gas
Probe Length 8 "
Sheath Material 316 Stainless Steel
RoHS Yes
Comments Adjustable Compression Fitting, MgO Insulated
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved