The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
F070029
Gefran Panel Meters & Gauges, M6 Melt Pressure Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details
Overview
Panel Meters & Gauges, M6 Melt Pressure Series
M60-0-M-P01M-1-4-0 2130X000X00
M6 Melt Pressure Series Information
Two Times Overload Capacity 4‑20 mA Retransmission One Alarm Standard The M6 Series has an improved digital readout utilizing an extra‑large five‑digit display. The M6 Series melt pressure gauge provides reliable, maintenance‑free, localized pressure indication. The small capillary tube filled with a special medium isolates the gauge housing from potential thermal damage.
Specifications
Specifications
Ships Factory Direct
No
Manufacturer Part Number
F070029
Item Number
F070029
Manufacturer
Gefran
Product Series
M6 Melt Pressure
Family Series
Gefran Panel Meters & Gauges, M6 Melt Pressure Series
Range
0-1,000 psi
Case Size
5.5 "
Maximum Value
1,000
Minimum Value
0
Case Material
Stainless Steel
Case Style
Lower Mount - Flexible Stem
Tube & Socket Material
Stainless Steel
Connection
1/2 UNF
Units
Single Scale: psi
Vacuum Measurement
No
Filler Medium
Dry
Approvals
CE
RoHS
Yes
Net Weight
0 lbs
Gross Weight
0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved