F070931
Gefran Sensors, TRM Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

F070931

Gefran Sensors, TRM Series
In stock
Item Number
F070931
MFG Item Number
F070931
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Sensors, TRM Series
Item #
F070931
TRM-CC-2-B-0-A-0-T-E 030X000X00005XX

TRM Series Information


Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number F070931
Item Number F070931
Manufacturer Gefran
Product Series TRM
Family Series Gefran Sensors, TRM Series
Input Style Probe
Output Style Standard Connector
Resistance 100 Ohm
Sensing Element Platinum 3 Wire
Max Temperature -40-752 °F
Temperature Range 752 °F
Accuracy Class Class B
Connection Thread 1/2-20 UNF
Probe Length 0.2 "
Sheath Material 316 Stainless Steel
Comments Standard Male Connector
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved