The store will not work correctly when cookies are disabled.
F072308
Gefran Panel Meters & Gauges, W6 Melt Pressure Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details
Overview
Panel Meters & Gauges, W6 Melt Pressure Series
W60-0-M-P05M-1-4-0 2130X000X00
W6 Melt Pressure Series Information
Specifications
Specifications
Ships Factory Direct |
No |
Manufacturer Part Number |
F072308 |
Item Number |
F072308 |
Manufacturer |
Gefran |
Product Series |
W6 Melt Pressure |
Family Series |
Gefran Panel Meters & Gauges, W6 Melt Pressure Series |
Range |
0-5,000 psi |
Case Size |
5.5 " |
Maximum Value |
5,000 |
Minimum Value |
0 |
Case Material |
Stainless Steel |
Case Style |
Lower Mount - Flexible Stem |
Tube & Socket Material |
Stainless Steel |
Connection |
1/2 UNF |
Units |
Single Scale: psi |
Vacuum Measurement |
No |
Filler Medium |
Dry |
Approvals |
CE |
RoHS |
Yes |
Net Weight |
0 lbs |
Gross Weight |
0 lbs |
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved