F305774
Gefran Linear Transducers
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

F305774

Gefran Linear Transducers
In stock
Item Number
F305774
MFG Item Number
F305774
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Linear Transducers, Series
Item #
F305774
WPP-A-B-0200-E

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number F305774
Item Number F305774
Manufacturer Gefran
Family Series Gefran Linear Transducers
Stroke Length 7.87 "
Output Type 0-10 VDC
Connector Connector M12 5-Pin
IP Rating IP67
Transducer Style Magnetostrictive
Approvals CE
RoHS Yes
Comments WPP-A-B-0200-E
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved